Shop All Air Cleaners and Accessories
Bright Dyes
Dye Tracer Liquid, Red, 1 Gallon
Mfr # 106053-01G
Zoro # G4038097
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards ANSI; NSF
- Concentration @ 1 PPM 1 pt to 6250 gal
- Size 1 gal
- Application Dilution, Dispersion Rate Studies, Flow, Fluorometric Dye Test, Pipeline Hydro Testing, Recommended When Metering of Input is Required, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections
Product Information
- Brand Bright Dyes
- MFR # 106053-01G
- Zoro # G4038097
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Dye Tracer Liquid |
Color | Red |
Standards | ANSI; NSF |
Concentration @ 1 PPM | 1 pt to 6250 gal |
Application | Dilution, Dispersion Rate Studies, Flow, Fluorometric Dye Test, Pipeline Hydro Testing, Recommended When Metering of Input is Required, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections |
Coverage | 62,500 gal (Light Visual), 6,250 gal (Strong Visual) |
Form | Liquid |
Dissolution Time | Immediate |
Dye Type | Water Tracing Dye |
Fluorescent | Yes |
Detectability | Less Than100 ppb |
Viscosity | 1.3 cps |
NSF Certified | Yes |
Description
Dye Tracer Liquid, Dye Type Water Tracing Dye, Color Red, Form Liquid, Container Size 1 gal, Coverage 62,500 gal (Light Visual), 6,250 gal (Strong Visual), Dissolution Time Immediate, Detectability less than 100 ppb, NSF Certified Yes, Fluorescent Yes, Application Dilution, Dispersion Rate Studies, Flow, Fluorometric Dye Test, Pipeline Hydro Testing, Recommended When Metering of Input is Required, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections, Standards ANSI; NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x6x48 in., PK5 (4KCA7)
- DANFOSS Hot Gas Bypass Regulator, 5/8" (034L0147)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E64M)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x22", 4P (209-104-222)
- BRIGHT DYES Dye Tracer Liquid, Orange, 1 Pint (106006-01P)
- BRIGHT DYES Dye Tracer Powder, Flt Yellow/Green, 1 lb (105001)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Pint (106053-01P)
- BRIGHT DYES Dye Tracer Tablet, Fl Red, PK200 (101103)
- BRIGHT DYES Dye Tracer Powder, Fluorescent Red, 1 lb (105403)
- BRIGHT DYES Dye Tracer Cake, Orange, 1.25 oz, PK10 (102006)
- QUEENAIRE Queenaire QTT24-IIQt Thunder 24-Ii Odor Eliminator and Deodorizer (QTT24-II)
- Bright Dyes Air Cleaners and Accessories