Shop All Air Cleaners and Accessories
Bright Dyes
Dye Tracer Cake, Orange, 1.25 oz, PK10
Mfr # 102006
Zoro # G4080571
product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Dissolves 1 hr
- Application 50 to 50,000 gal
- Size 1.25 oz
- Standards Certified NSF60 Safe For Use in Drinking Water
Product Information
- Brand Bright Dyes
- MFR # 102006
- Zoro # G4080571
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 1.25 oz |
Container Size | 1.25 oz |
Details
Item | Dye Tracer Cake |
Color | Orange |
Dissolves | 1 hr |
Application | 50 to 50,000 gal |
Standards | Certified NSF60 Safe For Use in Drinking Water |
Concentration @ 1 PPM | 180 gal/Cake |
Form | Wax |
Fluorescent | Yes |
Dissolution Time | 45 min |
Detectability | Less Than100 ppb |
Dye Type | Water Tracing Dye |
NSF Certified | Yes |
Description
Dye Tracer Cake, Dye Type Water Tracing Dye, Color Orange, Form Wax, Container Size 1.25 oz, Coverage 180 gal (Strong Visual), 1,800 gal (Light Visual), Dissolution Time 45 min, Detectability less than 100 ppb, NSF Certified Yes, Fluorescent Yes, Application Examine Water Movement, Current, Flow (In springs, streams, lakes, ocean etc.), Flow Mapping, Tracing and Time Studies, Pollution Studies (Discharge Rate of Flow Mixing, Diffusion and Dispersion Circulation), Standards ANSI; NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL Power Jet Aerosol A/C Flush Kit (27637)
- EATON CUTLER-HAMMER N/C Auxcontact - 15-75A Cntctr (C320KG12)
- MASTER Multi Bracket (22-504-0002)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FA16X25X2_6)
- BRIGHT DYES Dye Tracer Tablet, Red, PK200 (101100)
- BRIGHT DYES Dye Tracer Tablet, Fl Blue, PK200 (101105)
- BRIGHT DYES Dye Tracer Powder, Fluorescent Blue, 1 lb (105005)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- BRIGHT DYES Dye Tracer Cake, Red, 1.25 oz, PK10 (102000)
- BRIGHT DYES Dye Tracer Tablet, Fl Orange, PK200 (101106)
- XPOWER Multi Cage Drying Kit for XPOWER X-800TF Multi Cage Dryer (800MDK)
- Bright Dyes Air Cleaners and Accessories