Shop All Air Fresheners & Odor Eliminators
Bright Air
Scented Oil Air Freshener, Calm Waters and Spa, Blue, 2.5 oz
Mfr # 900115
Zoro # G4193279
original price:
$7.09
6% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Diffuser
- Fragrance Calm Waters & Spa
- Color Blue
- Cleaner Form Liquid
- Cleaner Container Size 2.5 oz
Product Information
- Brand Bright Air
- MFR # 900115
- Zoro # G4193279
- UPC # 814840010187
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2.5 oz |
Size | 2.5 oz |
Details
Type | Diffuser |
Fragrance | Calm Waters & Spa |
Color | Blue |
Cleaner Form | Liquid |
Application | Odor Control |
Container Type | Diffuser |
Net Weight | 0.6 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
BRIGHT Air® Scented Oil Air Freshener, Calm Waters and Spa, Blue, 2.5 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Finish Mop, White, Lambswool, BWK4516 (BWK4516)
- RUBBERMAID COMMERCIAL 10" Pad Holder, Gray, Yellow, Aluminum (FGQ55000YL00)
- STANLEY Universal Utility Nozzle, w/1-7/8 Hose (19-1300)
- SMARTRAGS Microfiber Wiping Cloths 400 cloths/case, 50 cloths/box, 8 boxes/case BL 12" L x 12" W, 400PK (WIP405-BL)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- BRIGHT AIR Odor Elmntr Air Freshener, 14Oz, PK6 (900013CT)
- BRIGHT AIR Scented Oil Air Freshener, Hawaiian Blossoms and Papaya, Orange, 2.5oz (900021)
- BRIGHT AIR Air Freshener/Odor Elim, Zesty Lemon/Lime, 14 oz LGY, PK 6 (BRI900248CT)
- NATURES AIR Sponge Odor Absorber Spray, Fragrance Free, 22 oz Spray Bottle, PK12 (DMI 101-32)
- Bright Air Air Fresheners & Odor Eliminators