Shop All Air Fresheners & Odor Eliminators
Bright Air
Scent Gems Odor Eliminator, Cool and Clean, Blue, 10 oz, PK6
Mfr # BRI 900228
Zoro # G1429280
product price: $42.15
/pk 6, $7.02/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Jar
- Fragrance Cool & Clean
- Color Blue
- Cleaner Form Gel Beads
- Cleaner Container Size 10 oz
Product Information
- Brand Bright Air
- MFR # BRI 900228
- Zoro # G1429280
- UPC # 50814840011233
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Size | 10 oz |
Details
Type | Jar |
Fragrance | Cool & Clean |
Color | Blue |
Cleaner Form | Gel Beads |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Container Type | Jar |
Net Weight | 5 lbs |
Description
BRIGHT Air® Scent Gems Odor Eliminator, Cool and Clean, Blue, 10 oz, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS EBC-F-04- Eco-Fresh Toilet Bowl Clip Orange Mango Scent, 12PK (EBC-F-04-BX)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85004)
- DIAL Dial DIA15519 36 fl oz Soft Scrub Disinfectant Cleanser Bleach - White (DIA15519)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 50 PK (HK42WC050B)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ, PK6 (900014CT)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- BRIGHT AIR Odor Elmntr Air Freshener, 14Oz, PK6 (900013CT)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz (900439EA)
- BRIGHT AIR Air Freshener, Citrus Burst, 4 oz Orange, PK 6 (BRI900440CT)
- F MATIC Fan Dispenser for Gel Air Freshener, Black, 10PK (DRSHP-FF100B-N)
- Bright Air Air Fresheners & Odor Eliminators