Shop All Air Fresheners & Odor Eliminators
Bright Air
Odor Elmntr Air Freshener, 14Oz, PK6
Mfr # 900013CT
Zoro # G9470032
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Fresh Lemon; Mandarin Orange
- Color Orange
- Cleaner Container Size 14 fl oz (0.4 quart)
- Duration (Hours) 60 Day
Product Information
- Brand Bright Air
- MFR # 900013CT
- Zoro # G9470032
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 14 fl oz (0.4 quart) |
Details
Type | Air Freshener |
Fragrance | Fresh Lemon; Mandarin Orange |
Color | Orange |
Item | Odor Elmntr Air Freshener,14Oz,PK6 |
Duration (Hours) | 60 Day |
For Use On | Bathroom; Bedroom; Office; Kitchen |
Description
Odor Elmntr Air Freshener,14Oz,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 32 oz. Urine Remover for Stains and Odors Spray (31036)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- BRONCO 55 gal Round Trash Can, Black (84105514)
- DOWNY Downy 12 Loads April Fresh Liquid Fabric Conditioner 10 oz., PK12 (52401)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ, PK6 (900014CT)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- BRIGHT AIR Eliminator, Odor, Super, Cool (900090)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- BRIGHT AIR Max Scented Oil Air Freshener, Meadow Breeze, 4 oz, PK6 (900441)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz (900439EA)
- FRESH PRODUCTS Air Freshener, Spiced Apple, PK48 (OFB-F-008I048M-01)
- Bright Air Air Fresheners & Odor Eliminators