Shop All Air Fresheners & Odor Eliminators
Bright Air
Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, PK6
Mfr # 900438
Zoro # G5194303
product price: $44.15
/pk 6, $7.36/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Jar
- Fragrance Meadow Breeze
- Color Green
- Cleaner Form Gel
- Cleaner Container Size 8 oz
Product Information
- Brand Bright Air
- MFR # 900438
- Zoro # G5194303
- UPC # 50814840013183
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Size | 8 oz |
Details
Type | Jar |
Fragrance | Meadow Breeze |
Color | Green |
Cleaner Form | Gel |
Container Type | Jar |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Net Weight | 5.1 lbs |
Description
BRIGHT Air® Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN (UNGTF900)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue (FGQ62000BL00)
- DEWALT Regular Cartidge Filter, Wet/Dry Vaccum (DXVC6910)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall (53756)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900115)
- BRIGHT AIR Scented Oil Air Freshener, Calm Waters and Spa, Blue, 2.5 oz (900115)
- BRIGHT AIR Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar (900013)
- BRIGHT AIR Eliminator, Odor, Super Lemon (900248)
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- BRIGHT AIR Super Odor Eliminator, Zesty Lemon and Lime, 14 oz Jar, PK6 (900248)
- BIG D Granular Deodorant, Lemon, 16 oz, Shaker Can, PK12 (015000)
- Bright Air Air Fresheners & Odor Eliminators