Shop All Air Fresheners & Odor Eliminators
Bright Air
Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar
Mfr # 900438EA
Zoro # G804417858
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jar
- Fragrance Meadow Breeze
- Color Green
- Cleaner Form Gel
- Cleaner Container Size 8 oz
Product Information
- Brand Bright Air
- MFR # 900438EA
- Zoro # G804417858
- UPC # 814840012471
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Details
Type | Jar |
Fragrance | Meadow Breeze |
Color | Green |
Cleaner Form | Gel |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 0.8 lbs |
Description
Experience the Bright Air Max difference. This powerhouse takes it to the max, using premium fragrance with essential oils. Free from phthalates, parabens, formaldehyde, NPEs and BHT. Max Odor Eliminator technology with 3x power tackles unwanted odors, eliminates them from the air, and infuses the room with fresh fragrance. This modern design is sealed tight and can stand or lay flat. Safe to use around the home, office, kids, and pets.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Wright's 8 Oz. Copper Cream Polish (340)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack (49P436)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Blue, Plastic (41853)
- WINDEX Electronics Wipes, 12 Pack, 25 Wipes/ Pack (319248)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz, PK6 (900436)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- BRIGHT AIR Odor Elmntr Air Freshener, 14Oz, PK6 (900013CT)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Hawaiian Blossoms and Papaya, 0.67 oz Bottle, PK30 (BRI900668CT)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- RUBBERMAID COMMERCIAL TC Microburst Odor Control System 9000 LCD, 3.6" x 4.33" x 8.75", Wht (1793535)
- Bright Air Air Fresheners & Odor Eliminators