Shop All Air Fresheners & Odor Eliminators
Bright Air
Eliminator, Odor, Super, Cool
Mfr # 900090
Zoro # G7483837
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Cool; Clean
- Color Blue
- Cleaner Form Gel
- Cleaner Container Size 14 fl oz (0.4 quart)
Product Information
- Brand Bright Air
- MFR # 900090
- Zoro # G7483837
- UPC # 893484000884
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 14 fl oz (0.4 quart) |
Details
Type | Air Freshener |
Fragrance | Cool; Clean |
Color | Blue |
Cleaner Form | Gel |
Item | Eliminator,Odor,Super,Cool |
Duration (Hours) | 60 Day |
Description
Eliminator,Odor,Super,Cool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Prep Pad, f/Finish Removal, 14"x20" Red, PK 5 (MMMSPP14X20)
- MISTY Furniture Cleaner and Polish, Lemon, PK4 (1001517)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- BEAUMONT Citrus II Cleaner, 1 gal. Bottle, Citrus, 4 PK (633712928)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz, PK6 (900437)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- BRIGHT AIR Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6 (BRI900437CT)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- BRIGHT AIR Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar (900013)
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol (96254EA)
- Bright Air Air Fresheners & Odor Eliminators