Shop All Air Fresheners & Odor Eliminators
Bright Air
Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5
Mfr # BRI00670
Zoro # G704417613
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Sweet Lavender & Violet™
- Color Purple
- Cleaner Form Oil
- Cleaner Container Size 0.67 oz
Product Information
- Brand Bright Air
- MFR # BRI00670
- Zoro # G704417613
- UPC # 814840011566
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Details
Type | Bottle |
Fragrance | Sweet Lavender & Violet™ |
Color | Purple |
Cleaner Form | Oil |
Item | Air Fresheners/Odor Eliminators |
For Use With | BRIGHT Air® 900670CT, 900254 |
Net Weight | 0.8 lbs |
Application | Odor Control |
Description
Personalize your small space with natural, signature fragrances that provide a fresh, clean and long-lasting experience. Each refill freshens up to 45 days. Refills also fit Glade and Air Wick warmer units.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 5 gal, Plastic, 65 cfm (5872911)
- ZEP No Scent Spot Remover 19 oz Foam (ZUSPOT19)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- RUBBERMAID COMMERCIAL 16 gal Round Trash Can, Silver, 15 7/8 in Dia, Metal (2147583)
- BRIGHT AIR Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6 (BRI900437CT)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz, PK6 (900437)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz, PK6 (900436)
- BRIGHT AIR Eliminator, Odor, Super Lemon (900248)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Hawaiian Blossoms and Papaya, 0.67 oz Bottle, PK30 (BRI900668CT)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- Bright Air Air Fresheners & Odor Eliminators