Shop All Air Fresheners & Odor Eliminators
Bright Air
Electric Scented Oil Air Freshener Refill, Linen and Spring Breeze, 0.67 oz Bottle, PK5
Mfr # BRI900669
Zoro # G404417524
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Linen & Spring Breeze™
- Color Clear
- Cleaner Form Oil
- Cleaner Container Size 0.67 oz
Product Information
- Brand Bright Air
- MFR # BRI900669
- Zoro # G404417524
- UPC # 814840013904
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.67 oz |
Details
Type | Bottle |
Fragrance | Linen & Spring Breeze™ |
Color | Clear |
Cleaner Form | Oil |
For Use With | BRIGHT Air® 900669, 900254 |
Net Weight | 0.8 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
Personalize your small space with natural, signature fragrances that provide a fresh, clean and long-lasting experience. Each refill freshens up to 45 days. Refills also fit Glade and Air Wick warmer units.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1200mL ES4 Dispenser (5020-01)
- GOJO 2000 ml Foam Hand Soap Cartridge, 2 PK (6264-02)
- TOUGH GUY Carpet Cleaner, 1 gal., Country Garden (36MF96)
- DOGIPOT 10 gal Trash Can, Green (1208-L)
- BRIGHT AIR Air Freshener, Cool and Clean, 4 oz Blue, PK 6 (BRI900439CT)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz Jar (900436EA)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar (900438EA)
- BRIGHT AIR Super Odor Eliminator, Cool and Clean, Blue, 14 oz Jar (900090)
- BRIGHT AIR Max Scented Oil Air Freshener, Cool and Clean, 4 oz, PK6 (900439)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- POO-POURRI Trap a Crap 2 Oz. Deodorizer Spray (SET-2OZ-TRAP-V1)
- Bright Air Air Fresheners & Odor Eliminators