Shop All Air Fresheners & Odor Eliminators
Bright Air
Air Freshener, Cool and Clean, 4 oz Blue, PK 6
Mfr # BRI900439CT
Zoro # G202501562
original price:
$53.39
5% off
new price: $50.39
/pk 6, $8.40/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Cool + Clean
- Color Blue
- Cleaner Form Gel
- Cleaner Container Size 4 fl oz (0.1 quart)
Product Information
- Brand Bright Air
- MFR # BRI900439CT
- Zoro # G202501562
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4 fl oz (0.1 quart) |
Details
Type | Air Freshener |
Fragrance | Cool + Clean |
Color | Blue |
Cleaner Form | Gel |
For Use On | Kitchen; Bedroom; Office; Bathroom; Room; Living Room; Laundry Room; Basement |
Item | Max Odor Eliminator |
Features | Phthalate-free; BHT Free; Paraben-free; Formaldehyde-free; NPE-free; Triclosan-free; Odor Neutralizer |
Description
Use this air freshener to lift your spirits and fill the air with a fresh fragrance every day. Its premium fragrance with essential oils is made without any phthalates, triclosan or BHT. Plus, the elegant diffuser adds a stylish touch to brighten any personal space. Air freshener is perfect for kitchens, offices, bedrooms, bathrooms, entryways and more.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Matic Hand Towel Roll Dispenser - with Intuition Sensor (TRK5511282)
- PERFORMANCE PLUS 4 Ply Wet Mop, 24 oz Dry Wt, Cut-End, White, Cotton, PK12, P09005 (P09005)
- LIBMAN 2.75 in. W Medium Bristle 17.5 in. Plastic/Rubber Handle Brush (522)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black (TMS1047811EA)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ, PK6 (900014CT)
- BRIGHT AIR Super Odor Eliminator, Cool and Clean, Blue, 14 oz Jar (900090)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5 (BRI00670)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900115)
- BRIGHT AIR Air Freshener/Odor Elim, Zesty Lemon/Lime, 14 oz LGY, PK 6 (BRI900248CT)
- NU-CALGON CA1301 - ORANGEAIR CLENAIR 1 LB (61021)
- Bright Air Air Fresheners & Odor Eliminators