Shop All Air Fresheners & Odor Eliminators
Bright Air
Air Freshener, 2.5 oz., Glass Jar, PK6
Mfr # BRI 900115
Zoro # G0694331
product price: $36.49
/pk 6, $6.08/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diffuser
- Fragrance Calm Waters and Spa
- Color Blue
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Product Information
- Brand Bright Air
- MFR # BRI 900115
- Zoro # G0694331
- UPC # 814840010187
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2.5 oz |
Size | 2.5 oz. |
Container Size | 2.5 oz |
Details
Type | Diffuser |
Fragrance | Calm Waters and Spa |
Color | Blue |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Jar |
Cleaner Chemical Product Grouping | Air Fresheners |
Container Type | Jar |
For Use On | Odors |
Item - Surface and Air Deodorants | Air Freshener |
Primary Chemical | Alcohol |
Degreaser Container Type | Jar |
Item | Air Freshener |
Application | Odor Control |
Features | Natural True to Life Signature Fragrances will Infuse Any Small Space with a Fresh, Clean Scent |
NSF Rating | Not Rated |
Product Series | Bright Air |
VOC Content | 8% |
Air Freshener Form | Liquid |
Surfaces for Use On | Air |
Net Weight | 2.5 oz |
Description
Air Freshener, Air Fresheners, Fragrance Calm Waters and Spa, Container Type Jar, Container Size 2.5 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Blue, Air, Alcohol, Ready to Use/Concentrated Ready to Use, Features Natural True to Life Signature Fragrances will Infuse Any Small Space with a Fresh, Clean Scent, Net Weight 2.5 oz, NSF Rating Not Rated, Product Series Bright Air, VOC Content 8 Percent, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-DS)
- BEHRENS Tub Round 5 Gal (00100)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401123)
- DEWALT FLEXVOLT(TM) Dust Extractor, 1-1/4" Hose Dia., HEPA 125 cfm (DCV585B)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, PK6 (900438)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar (900438EA)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ (900014)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- BRIGHT AIR Max Scented Oil Air Freshener, Meadow Breeze, 4 oz (900441EA)
- ZEP Odor Control Concentrate, 1Gal, , Fresh Scent, PK 4 (ZPEZUOCC128CT)
- Bright Air Air Fresheners & Odor Eliminators