Shop All Air Fresheners & Odor Eliminators
Bright Air
Air Freshener, 2.5 oz., Glass Jar, PK6
Mfr # BRI 900021
Zoro # G3237713
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diffuser
- Fragrance Hawaiian Blossoms and Papaya
- Color Orange
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Product Information
- Brand Bright Air
- MFR # BRI 900021
- Zoro # G3237713
- UPC # 893484000310
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2.5 oz |
Size | 2.5 oz. |
Container Size | 2.5 oz |
Details
Type | Diffuser |
Fragrance | Hawaiian Blossoms and Papaya |
Color | Orange |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Jar |
Cleaner Chemical Product Grouping | Air Fresheners |
Primary Chemical | None |
Item | Air Freshener |
Container Type | Jar |
Degreaser Container Type | Jar |
For Use On | Odors |
Item - Surface and Air Deodorants | Air Freshener |
Features | Nature Infused Fragrances are a Natural Safer Alternative to Sprays and Aerosols |
Product Series | Bright Air |
Application | Odor Control |
Net Weight | 2.5 oz |
Surfaces for Use On | Air |
VOC Content | 17% |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Description
Air Freshener, Air Fresheners, Fragrance Hawaiian Blossoms and Papaya, Container Type Jar, Container Size 2.5 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Orange, Air, None, Ready to Use/Concentrated Ready to Use, Features Nature Infused Fragrances are a Natural Safer Alternative to Sprays and Aerosols, Net Weight 2.5 oz, NSF Rating Not Rated, Product Series Bright Air, VOC Content 17 Percent, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispenser, Capacity 4 Rolls (56602A)
- REYNOLDS 25CT 30GAL Trash Bag (E80627)
- STOUT BY ENVISION 64 gal Trash Bags, Green, 48 PK (E4860E85)
- HOWARD 1 Pt Cherry Restor-A-Finish One-Step Refinisher (RF9016)
- BRIGHT AIR Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6 (BRI900437CT)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Sweet Lavender and Violet, 0.67 oz Bottle, PK5 (BRI00670)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz Jar (900436EA)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, PK6 (900438)
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mint Scent Air Freshener Spray 8 oz Liquid (11213)
- Bright Air Air Fresheners & Odor Eliminators