Shop All Anti-Freeze & Coolants
This Product is Discontinued
Briggs & Stratton
Pump Saver, Steel, 0.10 psi, 4 oz. (Discontinued)
Mfr # 6039
Zoro # G2100905
This Product is Discontinued
Key Features
- Size 4 oz
- For Use With Pressure Washer
- Features Protects Pressure Washer Pumps Against Freezing For Safe Cold Weather Storage. Provides Longer Pump Life, Maintains Seals And Pistons, And Prevents Harmful Buildup Of Hard Water Mineral Deposits On Interior Pump Surfaces
- Material Steel
- Dimensions 2 in L x 2 in W x 5-1/2 in H
Product Information
- Brand Briggs & Stratton
- MFR # 6039
- Zoro # G2100905
- UPC # 001167506039
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 4 oz |
Dimensions | 2 in L x 2 in W x 5-1/2 in H |
Details
For Use With | Pressure Washer |
Features | Protects Pressure Washer Pumps Against Freezing For Safe Cold Weather Storage. Provides Longer Pump Life, Maintains Seals And Pistons, And Prevents Harmful Buildup Of Hard Water Mineral Deposits On Interior Pump Surfaces |
Item | Pump Saver |
Material | Steel |
Max. Pressure | 0.1 psi |
Inlet | 3/8 in NPT |
Max. Fluid Temp. | 122 Degrees F |
Accessory Type | Pump Saver |
Description
Pump Saver, Max. Fluid Temp. 122 Degrees F, Max. Pressure 0.1 psi, For Use With Pressure Washer, Inlet 3/8 in NPT, Dimensions 2 in L x 2 in W x 5-1/2 in H, Size 4 oz, Material Steel
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.