Briggs & Stratton

Medium Duty 2800 psi 2.3 gpm Cold Water Gas Pressure Washer (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Pressure Washers

Key Features

  • Pump Drive Direct
  • Engine Brand Briggs and Stratton
  • Net Weight 59 lb
  • Burner Fuel Gasoline
  • Pressure Washer Water Type Cold
See all product information

Product Information

Dimensions

Hose Dimensions 1/4 in x 25 ft
Length 24 in
Height 23 in
Width 17 in

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), 2,800 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.3 gpm, Engine Brand Briggs and Stratton, Starter Type Recoil, Engine Displacement 163 cc, Gross Torque 7.3 lb-ft, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 1/4 in x 25 ft, Burner Fuel Gasoline, Water Output Temp. Cold

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.