Shop All Gasoline Engines
Briggs & Stratton
Gasoline Engine, 4-CYCLE, 1" dia. Shaft
Mfr # 44T977-0009-G1
Zoro # G6320671
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 cycle
- HP 25 hp
- Gross Torque 5.5 lb-ft
- Shaft Orientation Vertical
- Shaft Dia. (In.) 1
Product Information
- Brand Briggs & Stratton
- MFR # 44T977-0009-G1
- Zoro # G6320671
- UPC # 047282026816
- Country of Origin United States
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 3 3/20 in |
Overall Height (In.) | 18.0 in |
PTO Shaft Length (In.) | 3.15 in |
Overall Width (In.) | 16.0 in |
Overall Depth (In.) | 19.0 in |
Overall Depth Facing PTO (In.) | 19.0 in |
PTO Shaft Dia. (In.) | 1 in |
Overall Depth | 19 in |
Shaft Length | 3 1/8 in |
Shaft Diameter | 1 in |
Overall Width | 16 in |
Overall Height | 18 in |
PTO Shaft Length | 3 1/8 in |
PTO Shaft Diameter | 1 in |
Overall Depth Facing PTO | 19 in |
Description
Gasoline Engine, Engine Series Commercial Turf Series, Gross Torque 5.5 lb-ft, Horsepower 25 hp, Shaft Orientation Vertical, Shaft Configuration 1/4 In., Drilled 1 In. x 3 5/32 In., Keyway, Tapped 7/16 In.-20, Shaft Diameter 1 in, Shaft Length 3 1/8 in, Start Type Electric, Maximum Speed 3,300 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 724 cc, Engine Cycle 4-Cycle, Overall Depth 19 in, Overall Depth Facing PTO 19 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets by Valterra PF223261 Catalina Two-Handle 4" Tub/Shower Faucet - White (PF223261)
- PURINA Cat Food, Dry, 315 lb Bag (1780015014)
- INTERSTATE PNEUMATICS Rear Inlet Pressure Washer Spray Gun, 7.0 GPM, 3000 PSI (PW7171)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- BRIGGS & STRATTON Gas Engine, 3750 rpm, 2.51 in. Shaft L (19N132-0051-F1)
- BRIGGS & STRATTON Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb. (130G32-0022-F1)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1036-F1)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque, Series: 900 (130G32-0244-F1)
- BRIGGS & STRATTON Gasoline Engine, 4 Cycle, 18 HP, Horizontal (356447-0080-G1)
- BRIGGS & STRATTON Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft (31R907-0007-G1)
- KOHLER Gas Engine, Basic Keyswitch Panel, 27 HP (PA-CH750-3005)
- Briggs & Stratton Gasoline Engines