Shop All Other Small Engine Parts
Briggs & Stratton
Briggs & Stratton 5086K Electric Starter Pinion Gear
Mfr # 846974
Zoro # G404145656
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Briggs & Stratton
- MFR # 846974
- Zoro # G404145656
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Electric Starter Pinion Gear
- Fits On Most B&S Electric Starters With The Nylon Gear
- Some Models Include I/C
- Intek V-Twin
- ELS &Others With A 8HP- 23HP Range
- For Use On Brands Such As Craftsman Husqvarna John Deere
- MT Poulan Poulan Pro
- Snapper
- Toro &Many Others Equipped With The Listed Engines
- Dimension - 1.5 x 2.5 x 4.75 in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-211 For Briggs & Stratton 80010472 (150-211)
- ECOSMART Insect Killer Granules 10lbs (ECSM-33631-01EC)
- NOCO Fits 6 Volt Group Batteries, Includes Battery Box Strap, Black, Injection Molded Polypropylene Plstc (HM306BK)
- STENS Deck Wheel For Husqvarna Whf 48" & 52" Deck Drive, Lz 52" Cutting Decks; 210-165 (210-165)
- BRIGGS & STRATTON Fuel Solenoid (841546)
- BRIGGS & STRATTON MOTOR-STARTER (592599)
- BRIGGS & STRATTON Air Cleaner Cover (795120)
- BRIGGS & STRATTON Oil Seal (841596)
- BRIGGS & STRATTON KIT-CHOKE SHAFT (792777)
- BRIGGS & STRATTON Voltage Regulator (84004837)
- BRIGGS & STRATTON Pre-Cleaner (6 of 273638S) (4256)
- Briggs & Stratton Other Small Engine Parts