Shop All Portable & Inverter Generators
Briggs & Stratton
Portable Generator, Gasoline, 5,750 W Rated, 7,185 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A
Mfr # 30738
Zoro # G5240846
product price: $1,066.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,066.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Brand Briggs and Stratton
- Generator Engine Brand Briggs and Stratton
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
Product Information
- Brand Briggs & Stratton
- MFR # 30738
- Zoro # G5240846
- UPC # 011675306588
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 29" |
Generator Height | 29" |
Length (Straight Wireway) | 29 in |
Overall Width | 21 1/2 in |
Overall Height | 25 1/2 in |
Wheel Size | 10 in |
Overall Length | 29 in |
Width | 26" |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 5,750 W, Starting Wattage - Gasoline/Diesel 8,250 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 45.8 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.5 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Briggs and Stratton
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Conduit Carrier (CC600)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Yellow, PVC Insulation (411050502)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 250A, 600V AC, Non-Indicating (KLPC250.X)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,200 W Rated, 4,400 W Surge, Recoil Start, 30 A (GEN22KIT30)
- BUFFALO Portable Generator, Liquid Propane, 3,250 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 20/15 A (GEN4000LP)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- BN PRODUCTS USA Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric Start, 120V AC (BNG2800iE)
- GENERAC POWER 50-State Can Open Frame Inventor Generator (GP3500iO)
- ECOFLOW DELTA Pro Portable Home Battery + 2 Extra DELTA Pro Batteries (TMR500-2MR500EB-US)
- Briggs & Stratton Portable & Inverter Generators