Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 2-1/2" Trade Size
Mfr # 246-SLP
Zoro # G502494649
Sold in multiples of 10 for $239.90
$239.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 4 in
- Finish Polished
- Insulated No
- Connection Type Coupling, Set Screw
Product Information
- Brand Bridgeport Fittings
- MFR # 246-SLP
- Zoro # G502494649
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Trade Size | 2 1/2 in |
Overall Height | 4 in |
Overall Width | 4 in |
Outside Diameter | 4 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Split Bushing |
Connection Type | Coupling, Set Screw |
Series | Mighty-Align(R) |
Connection Orientation | Straight |
Standards | cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint |
Compatible Conduit Type | EMT |
Material | Steel |
For Use With | EMT Conduit |
Description
Split Bushing, Steel, Trade Size 2 1/2 in, Overall Length 4 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 4 in, Overall Width 4 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- EATON BUSSMANN Automotive Fuse, AMG Series, 175A, 32V DC, Non-Indicating (AMG-175)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SW)
- SIGMA ELECTRIC CABLE CONECTR BLK 3/8"" (55740)
- Bridgeport Fittings Conduit Fittings