Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 1-1/2" Trade Size
Mfr # 244-SLP
Zoro # G702568232
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 2 7/8 in
- Finish Polished
- Insulated No
- Compatible Conduit Type EMT
Product Information
- Brand Bridgeport Fittings
- MFR # 244-SLP
- Zoro # G702568232
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/8 in |
Overall Width | 2 7/8 in |
Trade Size | 1 1/2 in |
Outside Diameter | 2.87 in |
Overall Height | 2 7/8 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Split Bushing |
Compatible Conduit Type | EMT |
For Use With | EMT Conduit |
Series | Mighty-Align(R) |
Connection Orientation | Straight |
Standards | cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint |
Connection Type | Coupling, Set Screw |
Material | Steel |
Description
Split Bushing, Steel, Trade Size 1 1/2 in, Overall Length 2 7/8 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 2 7/8 in, Overall Width 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- SQUARE D Thermal Unit, 6.80 to 7.57A (A9.85)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- ICM CONTROLS 102Fb 10 Minutes Adjustable (ICM102FB)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2-1/2" Trade Size (SGBTL38740)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 2" Trade (245-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- Bridgeport Fittings Conduit Fittings