Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Nylon, 1-1/2" Trade Size
Mfr # SB-385NM
Zoro # G302494726
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid, Threaded Rigid/IMC
- Overall Length 9/16 in
- Insulated Yes
- Overall Height 9/16 in
- Overall Width 2 5/32 in
Product Information
- Brand Bridgeport Fittings
- MFR # SB-385NM
- Zoro # G302494726
- UPC # 78174740385
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 9/16 in |
Overall Height | 9/16 in |
Overall Width | 2 5/32 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in-11 1/2 |
Outside Dia. | 1.59 in |
Outside Diameter | 2.18 in |
Height (In.) | 2.18 in |
Inside Diameter | 1.59 in |
Details
For Conduit Type | EMT, Rigid, Threaded Rigid/IMC |
Insulated | Yes |
Item | Split Bushing |
Material | Nylon |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
For Use With | Threaded Rigid Conduit |
Connection Type | Split Bushing |
Series | Mighty-Rite(R) |
Compatible Conduit Type | EMT, RMC |
Thread Gender | Female |
Thread Type | NPSM |
Description
Split Bushing, Nylon, Trade Size 1 1/2 in, Overall Length 9/16 in, Finish Not Applicable, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 1 1/2 in-11 1/2, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With Threaded Rigid Conduit, For Conduit Type EMT, Rigid, Threaded Rigid/IMC, Elbow Radius Not Applicable, Overall Height 9/16 in, Overall Width 2 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton (FCL-22614)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL8310I)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (T02GN13G7)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- Bridgeport Fittings Conduit Fittings