Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, Steel, 1-1/4" Trade Sz
Mfr # EC-125R
Zoro # G602494693
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, Rigid
- Overall Length 8 in
- Finish Zinc Plated
- Insulated No
- Height (In.) 1.68 in
Product Information
- Brand Bridgeport Fittings
- MFR # EC-125R
- Zoro # G602494693
- UPC # 78174704403
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Height (In.) | 1.68 in |
Trade Size | 1 1/4 in |
Outside Diameter | 1.85 in |
Inside Diameter | 1.68 in |
Overall Width | 1 27/32 in |
Overall Height | 1 27/32 in |
Outside Dia. | 1.85 in |
Details
For Conduit Type | IMC, Rigid |
Finish | Zinc Plated |
Insulated | No |
Item | Expansion Set Screw Coupling |
Compatible Conduit Type | IMC, RMC |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Connection Type | Coupling, Set Screw |
Series | Mighty-Move(R) |
Material | Steel |
For Use With | IMC Conduit, Rigid Conduit |
Connection Orientation | Straight |
Description
Expansion Set Screw Coupling, Steel, Trade Size 1 1/4 in, Overall Length 8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Elbow Radius Not Applicable, Overall Height 1 27/32 in, Overall Width 1 27/32 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/16 In, 1/2 In W, Vinyl, PK50 (COV0409Z1)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNU0)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- CANTEX Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L (5121057)
- Bridgeport Fittings Conduit Fittings