Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 3/4" Trade
Mfr # 241-SW
Zoro # G101288861
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 1 3/16 in
- Finish Painted
- Insulated No
Product Information
- Brand Bridgeport Fittings
- MFR # 241-SW
- Zoro # G101288861
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/16 in |
Trade Size | 3/4 in |
Overall Height | 1 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 in |
Outside Diameter | 1 in |
Details
For Conduit Type | EMT |
Color | White |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
For Use With | EMT |
Standards | UL 514B |
Material | Steel |
Connection Type | Set Screw |
Concrete Tight | Yes |
Weight | 0.13 lb |
Indoor/Outdoor Usage | Indoor Only |
Rain Tight | No |
Series | Color Coded EMT Fittings |
Compatible Conduit Type | EMT |
Connection Orientation | Straight |
Description
Set Screw Coupling, Steel, Trade Size 3/4 in, Overall Length 1 3/16 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 in, Weight 0.13 lb, Color White, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 4ft, PK5 (HSN-100 1/2 Blk 48)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- BRIDGEPORT FITTINGS Coupling, Steel, 1-1/2" Trade Size (234-SLP)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- Bridgeport Fittings Conduit Fittings