Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 3/4" Trade
Mfr # 241-SG
Zoro # G702494685
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Green
- Overall Length 1 3/16 in
- Finish Painted
- Insulated No
Product Information
- Brand Bridgeport Fittings
- MFR # 241-SG
- Zoro # G702494685
- UPC # 78174752410
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/16 in |
Overall Width | 1 in |
Trade Size | 3/4 in |
Outside Diameter | 1 in |
Overall Height | 1 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Color | Green |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
Material | Steel |
Standards | UL 514B |
Series | Color Coded EMT Fittings |
Connection Type | Set Screw |
Concrete Tight | Yes |
Indoor/Outdoor Usage | Indoor Only |
Connection Orientation | Straight |
For Use With | EMT |
Weight | 0.13 lb |
Rain Tight | No |
Compatible Conduit Type | EMT |
Description
Set Screw Coupling, Steel, Trade Size 3/4 in, Overall Length 1 3/16 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 in, Weight 0.13 lb, Color Green, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-R)
- ELECTRIDUCT Heat Shrink End Caps- 3/8" - Black (HSEC-0375-BK-100PK)
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- BRIDGEPORT FITTINGS Coupling, Steel, 1-1/2" Trade Size (234-SLP)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SBLK)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- Bridgeport Fittings Conduit Fittings