Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 1/2" Trade
Mfr # 240-SG
Zoro # G002494712
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Green
- Overall Length 1 3/4 in
- Finish Painted
- Insulated No
Product Information
- Brand Bridgeport Fittings
- MFR # 240-SG
- Zoro # G002494712
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/4 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Outside Diameter | 0.88 in |
Overall Width | 7/8 in |
Overall Height | 1 9/32 in |
Details
For Conduit Type | EMT |
Color | Green |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
Standards | UL 514B |
Connection Type | Set Screw |
Compatible Conduit Type | EMT |
Concrete Tight | Yes |
Rain Tight | No |
For Use With | EMT |
Weight | 0.09 lb |
Material | Steel |
Connection Orientation | Straight |
Series | Color Coded EMT Fittings |
Indoor/Outdoor Usage | Indoor Only |
Description
Set Screw Coupling, Steel, Trade Size 1/2 in, Overall Length 1 3/4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 9/32 in, Overall Width 7/8 in, Weight 0.09 lb, Color Green, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 0.88 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4236)
- GARDNER BENDER 12" L Beadle Wrap Black PK 40 (46-12BEADBK)
- MIDWEST FASTENER 3/16" Aluminum Cable Ferrules 50PK (54891)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 1-1/4" Trade Size (MCH-125)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- Bridgeport Fittings Conduit Fittings