Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 1 1/2"Trade
Mfr # 244-SW
Zoro # G501288850
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 3 3/4 in
- Finish Painted
- Insulated No
Product Information
- Brand Bridgeport Fittings
- MFR # 244-SW
- Zoro # G501288850
- UPC # 078174762413
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/4 in |
Trade Size | 1 1/2 in |
Overall Width | 2 in |
Outside Diameter | 2 in |
Overall Height | 2 7/16 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
For Conduit Type | EMT |
Color | White |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
Standards | UL 514B |
Material | Steel |
For Use With | EMT |
Connection Type | Set Screw |
Connection Orientation | Straight |
Concrete Tight | Yes |
Indoor/Outdoor Usage | Indoor Only |
Weight | 0.56 lb |
Rain Tight | No |
Compatible Conduit Type | EMT |
Series | Color Coded EMT Fittings |
Description
Set Screw Coupling, Steel, Trade Size 1 1/2 in, Overall Length 3 3/4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/16 in, Overall Width 2 in, Weight 0.56 lb, Color White, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP11)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- ACT Miniature Cable Tie, L 8", 40 Lbs, Black (8-40-UV-100)
- MILTON INDUSTRIES 1" x .718 I.D. Brass Hole Ferrule (1654-8)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- EATON 1-1/2 In. Aluminum BR Conduit Hub (RH150P)
- Bridgeport Fittings Conduit Fittings