Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Coupling, EMT, Steel, 1 1/2"Trade
Mfr # 244-SG
Zoro # G402494695
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Green
- Overall Length 3 3/4 in
- Finish Painted
- Insulated No
Product Information
- Brand Bridgeport Fittings
- MFR # 244-SG
- Zoro # G402494695
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/4 in |
Outside Diameter | 2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 in |
Overall Height | 2 7/16 in |
Trade Size | 1 1/2 in |
Details
For Conduit Type | EMT |
Color | Green |
Finish | Painted |
Insulated | No |
Item | Set Screw Coupling |
Indoor/Outdoor Usage | Indoor Only |
Concrete Tight | Yes |
Series | Color Coded EMT Fittings |
Rain Tight | No |
Compatible Conduit Type | EMT |
For Use With | EMT |
Connection Orientation | Straight |
Connection Type | Set Screw |
Material | Steel |
Weight | 0.56 lb |
Standards | UL 514B |
Description
Set Screw Coupling, Steel, Trade Size 1 1/2 in, Overall Length 3 3/4 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/16 in, Overall Width 2 in, Weight 0.56 lb, Color Green, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (MJN2CF-AC240)
- ICOM Speaker, External, 7 in. L (SP30)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SG)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 1-1/4" Trade Size (MCH-125)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- Bridgeport Fittings Conduit Fittings