Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1/2"Trade
Mfr # 230-SBLK
Zoro # G401288806
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Black
- Overall Length 1 1/2 in
- Finish Painted
- Insulated Non-Insulated
Product Information
- Brand Bridgeport Fittings
- MFR # 230-SBLK
- Zoro # G401288806
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Trade Size | 1/2 in |
Overall Width | 7/8 in |
Outside Diameter | 0.88 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 9/32 in |
Details
For Conduit Type | EMT |
Color | Black |
Finish | Painted |
Insulated | Non-Insulated |
Item | Set Screw Connector |
For Use With | EMT |
Material | Steel |
Standards | UL 514B |
Rain Tight | No |
Indoor/Outdoor Usage | Indoor Only |
Weight | 0.08 lb |
Series | Color Coded EMT Fittings |
Connection Orientation | Straight |
Connection Type | Set Screw |
Compatible Conduit Type | EMT |
Concrete Tight | Yes |
Insulated/Non-Insulated | Non-Insulated |
Paint Color | Black |
Description
Set Screw Connector, Steel, Trade Size 1/2 in, Overall Length 1 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 9/32 in, Overall Width 7/8 in, Weight 0.08 lb, Color Black, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 0.88 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload Class 20 12-18A (MT-32/3D-15S)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (HM60060-3CR)
- ANDERSON POWER PRODUCTS PP180 CON 4 BULK (1384BK)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DC2)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 2" Trade (245-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- CANTEX Elbow, 45 Degre, 3 In., PVC, 17-25/64 In. L (5133770)
- Bridgeport Fittings Conduit Fittings