Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1 1/2
Mfr # 234-SW
Zoro # G901288863
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 2 1/2 in
- Finish Painted
- Insulated Non-Insulated
Product Information
- Brand Bridgeport Fittings
- MFR # 234-SW
- Zoro # G901288863
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Trade Size | 1 1/2 in |
Outside Diameter | 2 in |
Overall Height | 2 7/16 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
For Conduit Type | EMT |
Color | White |
Finish | Painted |
Insulated | Non-Insulated |
Item | Set Screw Connector |
Standards | UL 514B |
Material | Steel |
For Use With | EMT |
Concrete Tight | Yes |
Connection Orientation | Straight |
Compatible Conduit Type | EMT |
Indoor/Outdoor Usage | Indoor Only |
Rain Tight | No |
Weight | 0.46 lb |
Series | Color Coded EMT Fittings |
Connection Type | Set Screw |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 1 1/2 in, Overall Length 2 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/16 in, Overall Width 2 in, Weight 0.46 lb, Color White, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (B22-502-M-36)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS30)
- EATON CUTLER-HAMMER Overload Relay Heater Element (MSH8.8A)
- SCHNEIDER ELECTRIC Transparent boot, Harmony XB4, for 22mm circular flush push button (ZBPA)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (242-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- L.H. DOTTIE L.H. Dottie 4'' Weathertight Hub (WTH400)
- Bridgeport Fittings Conduit Fittings