Shop All Conduit Fittings
Bridgeport Fittings
Set Screw Connector, EMT, Steel, 1 1/2
Mfr # 234-SR
Zoro # G802494660
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color Red
- Overall Length 2 1/2 in
- Finish Painted
- Insulated No
Product Information
- Brand Bridgeport Fittings
- MFR # 234-SR
- Zoro # G802494660
- UPC # 78174702234
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Outside Diameter | 2 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 2 7/16 in |
Overall Width | 2 in |
Outside Dia. | 7/8 in |
Details
For Conduit Type | EMT |
Color | Red |
Finish | Painted |
Insulated | No |
Item | Set Screw Connector |
Series | Color Coded EMT Fittings |
Indoor/Outdoor Usage | Indoor Only |
Material | Steel |
Concrete Tight | Yes |
Connection Type | Set Screw |
Weight | 0.46 lb |
Compatible Conduit Type | EMT |
Rain Tight | No |
Standards | UL 514B |
Connection Orientation | Straight |
For Use With | EMT |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Connector, Steel, Trade Size 1 1/2 in, Overall Length 2 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/16 in, Overall Width 2 in, Weight 0.46 lb, Color Red, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2 in, Rain Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- COPE Horizontal Elbow, 90 Deg, 12 In Width (248-129F-24)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11544)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (SGBS-387CL)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- RACO 1/2" Steel Lock Nut (1002)
- Bridgeport Fittings Conduit Fittings