Shop All Conduit Fittings
Bridgeport Fittings
Locknut, Steel, 2" Trade Size
Mfr # EC-200
Zoro # G202494703
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 8 1/2 in
- Finish Zinc Plated
- Insulated No
- Connection Type Coupling, Set Screw
Product Information
- Brand Bridgeport Fittings
- MFR # EC-200
- Zoro # G202494703
- UPC # 78174704305
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 1/2 in |
Trade Size | 2 in |
Details
For Conduit Type | EMT |
Finish | Zinc Plated |
Insulated | No |
Item | Locknut |
Connection Type | Coupling, Set Screw |
For Use With | EMT Conduit |
Connection Orientation | Straight |
Series | Mighty-Move(R) |
Material | Steel |
Compatible Conduit Type | EMT |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Description
Locknut, Steel, Trade Size 2 in, Overall Length 8 1/2 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight, Connection Type Coupling, Set Screw, Mighty-Move(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-25)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- ZAR Patch Wood Dark Tone 3Oz (30441)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (245-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 2" Trade (245-SBLK)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- Bridgeport Fittings Conduit Fittings