Shop All Ground Rods & Clamps
Bridgeport Fittings
Intersystem Bonding Bridge, Enclosure
Mfr # IGB-075
Zoro # G002494736
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Material Brass
- Grounding Wires Connected To Enclosures
- Standards UL 467
- For Use With Rigid Metallic Conduit
Product Information
- Brand Bridgeport Fittings
- MFR # IGB-075
- Zoro # G002494736
- UPC # 78174702361
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
For Maximum Ground Conductor Wire Size | 4 AWG |
For Minimum Ground Conductor Wire Size | 14 AWG |
Dimension D in Inches | 0.26 |
Dimension C in Inches | 2.1 |
Dimension E in Inches | 1.108 |
Dimension B in Inches | 0.5 |
Trade Size | 3/4" |
Additional Sizes | IGB-075 |
Dimension A in Inches | 0.5 |
Details
Item | Intersystem Bonding Bridge |
Type - Grounding Connector | Mechanical |
Material | Brass |
Grounding Wires Connected To | Enclosures |
Standards | UL 467 |
For Use With | Rigid Metallic Conduit |
Application | Used inside or outside of an enclosure or panel board in conjunction with a Rigid Metallic Conduit with 3-equipment bonding terminations. Meets the requirement for Intersystem Bonding. Patented |
NEMA Standard | FB-1 |
UL Standard | UL467 |
Primary Materials | Brass-Body, Stainless Steel Screws |
Description
Intersystem Bonding Bridge, Material Brass, For Maximum Ground Conductor Wire Size 4 AWG, For Minimum Ground Conductor Wire Size 14 AWG, For Use With Rigid Metallic Conduit, Grounding Wires Connected To Enclosures, Standards UL 467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 4.33 in D, NEMA 4X (BEN-85PBK)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- WAGAN Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,500 W Continuous, 3 Outlets (3722)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- Bridgeport Fittings Ground Rods & Clamps