Shop All Ground Rods & Clamps
Bridgeport Fittings
Intersystem Bonding Bridge, Enclosure
Mfr # IGB-050
Zoro # G802494646
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Material Brass
- Grounding Wires Connected To Enclosures
- Standards UL 467
- For Use With Rigid Metallic Conduit
Product Information
- Brand Bridgeport Fittings
- MFR # IGB-050
- Zoro # G802494646
- UPC # 78174702360
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
For Minimum Ground Conductor Wire Size | 14 AWG |
For Maximum Ground Conductor Wire Size | 4 AWG |
Additional Sizes | IGB-050 |
Dimension A in Inches | 0.5 |
Dimension C in Inches | 1.94 |
Dimension E in Inches | 0.88 |
Dimension D in Inches | 0.26 |
Trade Size | 1/2" |
Dimension B in Inches | 0.5 |
Details
Item | Intersystem Bonding Bridge |
Type - Grounding Connector | Mechanical |
Material | Brass |
Grounding Wires Connected To | Enclosures |
Standards | UL 467 |
For Use With | Rigid Metallic Conduit |
Finish | Plain |
Application | Used inside or outside of an enclosure or panel board in conjunction with a Rigid Metallic Conduit with 3-equipment bonding terminations. Meets the requirement for Intersystem Bonding. Patented |
UL Standard | UL467 |
NEMA Standard | FB-1 |
Primary Materials | Brass-Body, Stainless Steel Screws |
Description
Intersystem Bonding Bridge, Material Brass, For Maximum Ground Conductor Wire Size 4 AWG, For Minimum Ground Conductor Wire Size 14 AWG, For Use With Rigid Metallic Conduit, Grounding Wires Connected To Enclosures, Standards UL 467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- NVENT ERICO Ground Rod Clamp, Rod Dia 3/4 In (CP34)
- BURNDY Pipe Ground Clamp, 8AWG, 2.34In (C61)
- Bridgeport Fittings Ground Rods & Clamps