Shop All Conduit Fittings
Bridgeport Fittings
Grounding Fitting, Zinc, 3/4" Trade Size
Mfr # 261-MSRT
Zoro # G502494656
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 2 1/8 in
- Finish Polished
- Insulated No
- Thread Gender Female to Male
Product Information
- Brand Bridgeport Fittings
- MFR # 261-MSRT
- Zoro # G502494656
- UPC # 78174711261
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Trade Size | 3/4 in |
Overall Width | 2 1/8 in |
Outside Diameter | 2.15 in |
Overall Height | 2 1/8 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Grounding Fitting |
Thread Gender | Female to Male |
Connection Type | Coupling, Push In |
Series | Mighty-Seal(R) |
Rain Tight | Yes |
Material | Zinc |
Standards | cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B |
For Use With | EMT Conduit |
Connection Orientation | Straight |
Compatible Conduit Type | EMT |
Description
Grounding Fitting, Zinc, Trade Size 3/4 in, Overall Length 2 1/8 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Gender Female to Male, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- DAYTON Non-Illum Selector Switch, Zinc Die Cast (30G312)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- BRIDGEPORT FITTINGS Locknut, Steel, 4" Trade Size (EC-400)
- CALBRITE Bushing, Grounding, 1in., 316 SS (S61000GB00)
- Bridgeport Fittings Conduit Fittings