Shop All Ground Rods & Clamps
Bridgeport Fittings
Copper Clamps, 0.27"Hole Dia, 24"Overall L
Mfr # BJ-400
Zoro # G702594767
product price: $105.99
/ea
Sold in multiples of 10 for $1,059.90
Free Shipping & Returns
$1,059.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards NEMA FB-1, UL467
- Finish Natural
- Tongue Width 63/100 in
- Hole Center to End 1.3 in
Product Information
- Brand Bridgeport Fittings
- MFR # BJ-400
- Zoro # G702594767
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Tongue Width | 63/100 in |
Grounding Braid Width | 22/25 in |
Overall Length | 24 in |
Hole Diameter | 0.27 in |
Tongue Length | 1 61/100 in |
Trade Size | 2-1/2" - 4" |
Dimensions A | 24 |
Details
Item | Copper clamps |
Material | Bronze |
Standards | NEMA FB-1, UL467 |
Finish | Natural |
Hole Center to End | 1.3 in |
End Connectors | Ferrules Both Ends, Grounding Clamps |
Weight | 1 gauge |
Tongue Style | Standard |
Tongue Thickness | 0.47 in |
Approximate Amperage Rating | 190A Indoor, 225A Outdoor |
Primary Materials | Bronze |
UL Standard | UL-467 |
NEMA Standard | FB-1 |
Description
Item Copper clamps, 190A Indoor, 225A Outdoor, End Connectors Ferrules Both Ends, Grounding Clamps, Hole Diameter 0.27 in, Material Bronze, Overall Length 24 in, Grounding Braid Width 22/25 in, Hole Center to End 1.3 in, Number of Holes 1, Standards NEMA FB-1, UL467, Tongue Length 1 61/100 in, Tongue Style Standard, Tongue Thickness 0.47 in, Tongue Width 63/100 in, Weight 1 gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 9048-6 700-10000Psi Pressure Switch (2610907)
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGF039F)
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTLWW)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- Bridgeport Fittings Ground Rods & Clamps