Shop All Ground Rods & Clamps
Bridgeport Fittings
Copper Clamps, 0.27"Hole Dia, 24"Overall L
Mfr # BJ-200
Zoro # G602594768
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards NEMA FB-1, UL467
- Finish Natural
- Weight 1 gauge
- Tongue Width 63/100 in
Product Information
- Brand Bridgeport Fittings
- MFR # BJ-200
- Zoro # G602594768
- UPC # 78174702302
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Tongue Width | 63/100 in |
Hole Diameter | 0.27 in |
Tongue Length | 1 61/100 in |
Overall Length | 24 in |
Grounding Braid Width | 22/25 in |
Dimensions A | 24 |
Trade Size | 1-1/4" - 2" |
Details
Item | Copper clamps |
Material | Bronze |
Standards | NEMA FB-1, UL467 |
Finish | Natural |
Weight | 1 gauge |
Hole Center to End | 1.3 in |
End Connectors | Ferrules Both Ends, Grounding Clamps |
Approximate Amperage Rating | 190A Indoor, 225A Outdoor |
Tongue Style | Standard |
Tongue Thickness | 0.47 in |
UL Standard | UL-467 |
NEMA Standard | FB-1 |
Primary Materials | Bronze |
Description
Item Copper clamps, 190A Indoor, 225A Outdoor, End Connectors Ferrules Both Ends, Grounding Clamps, Hole Diameter 0.27 in, Material Bronze, Overall Length 24 in, Grounding Braid Width 22/25 in, Hole Center to End 1.3 in, Number of Holes 1, Standards NEMA FB-1, UL467, Tongue Length 1 61/100 in, Tongue Style Standard, Tongue Thickness 0.47 in, Tongue Width 63/100 in, Weight 1 gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KLKR03.5)
- LEVITON Receptacle (8300-SGI)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- Bridgeport Fittings Ground Rods & Clamps