Shop All Ground Rods & Clamps
Bridgeport Fittings
Copper Clamps, 0.27"Hole Dia, 18"Overall L
Mfr # BJ-100
Zoro # G502594769
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards NEMA FB-1, UL467
- Finish Natural
- Tongue Length 1 61/100 in
- Tongue Width 63/100 in
Product Information
- Brand Bridgeport Fittings
- MFR # BJ-100
- Zoro # G502594769
- UPC # 78174702301
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Tongue Length | 1 61/100 in |
Tongue Width | 63/100 in |
Hole Diameter | 0.27 in |
Overall Length | 18 in |
Grounding Braid Width | 22/25 in |
Dimensions A | 18 |
Trade Size | 1/2" - 1" |
Details
Item | Copper clamps |
Material | Bronze |
Standards | NEMA FB-1, UL467 |
Finish | Natural |
Hole Center to End | 1.3 in |
End Connectors | Ferrules Both Ends, Grounding Clamps |
Tongue Thickness | 0.47 in |
Approximate Amperage Rating | 190A Indoor, 225A Outdoor |
Weight | 4 gauge |
Tongue Style | Standard |
UL Standard | UL-467 |
Primary Materials | Bronze |
NEMA Standard | FB-1 |
Description
Item Copper clamps, 190A Indoor, 225A Outdoor, End Connectors Ferrules Both Ends, Grounding Clamps, Hole Diameter 0.27 in, Material Bronze, Overall Length 18 in, Grounding Braid Width 22/25 in, Hole Center to End 1.3 in, Number of Holes 1, Standards NEMA FB-1, UL467, Tongue Length 1 61/100 in, Tongue Style Standard, Tongue Thickness 0.47 in, Tongue Width 63/100 in, Weight 4 gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- RACO BUSHING 3" MALL IRON (1112)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-12)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A06SP, 213T-5T NEMA Frames (37CB5002A06SP)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- Bridgeport Fittings Ground Rods & Clamps