Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 50 lb, 1/4-20 Thread
Mfr # UCS-5075
Zoro # G102590512
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Steel
- For Use With MC/AC Cable
- Finish Zinc Plated
- Wire Range .710 to 1.10 AC/MC
Product Information
- Brand Bridgeport Fittings
- MFR # UCS-5075
- Zoro # G102590512
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Thread Size | 1/4-20 |
Mounting Hole Diameter | 0.255 in |
Overall Length | 2 13/32 in |
Overall Width | 1 31/32 in |
Overall Height | 1 15/32 in |
Dimensions B | 1.47 |
Dimensions C | 0.97 |
Dimensions A | 2.42 |
Trade size | 1/2" - 3/4" |
Dimensions D | 0.255 |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 1/2 in to 3/4 in, Wire Range .710 to 1.10 AC/MC, Load Capacity 50 lb, Thread Size 1/4-20, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Silver, Overall Length 2 13/32 in, Overall Width 1 31/32 in, Overall Height 1 15/32 in, Compatible Conduit Trade Size 1/2 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPS-RK-45SP)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSC125150)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- Bridgeport Fittings Conduit Clamps & Hangers