Shop All Pump Parts
Bridgeport Fittings
Cable Connector, 1/2" NPT, Zinc, Silver
Mfr # 596-DCI2
Zoro # G802595886
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With Flexible Conduit
- Connector Style Straight
- Standards CSA File Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419
- Trade Size 1/2 in
Product Information
- Brand Bridgeport Fittings
- MFR # 596-DCI2
- Zoro # G802595886
- UPC # 78174716596
- Country of Origin China
- Category Pump Parts
Dimensions
Trade Size | 1/2 in |
Details
Item | Cable Connector |
Material | Zinc |
For Use With | Flexible Conduit |
Connector Style | Straight |
Standards | CSA File Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419 |
Box Connection | 1/2 in NPT |
Insulated | Yes |
Cable Clamping Method | Snap-In |
Color | Silver |
Description
Cable Connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Zinc, Insulated Yes, Silver, For Use With Flexible Conduit, CSA File Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419, Connector Style Straight, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In (3ACB2)
- ARO Not Element, 59112 (59112)
- ZOELLER Mighty-Mate 1-1/2 in. 115V 9.7A 3/10 hp 43 gpm Cast Iron Sump Pump (53-0016)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (596-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (595-DC2)
- DAYTON Wear Plate (PP61005G)
- DAYTON Ball Valve (773169)
- DAYTON Plug, 1/4-18 Npt, PK2 (PP60153G)
- WAYNE WATER SYSTEMS Wayne Water Systems 66059-WYN1 Pc1 & Pc2 - Impeller Kit (66059-WYN1)
- Bridgeport Fittings Pump Parts