Shop All Pump Parts
Bridgeport Fittings
Cable Connector, 1/2" NPT, Zinc, Silver
Mfr # 595-DCI2
Zoro # G402595958
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With Flexible Conduit
- Color Silver
- Box Connection 1/2 in NPT
- Trade Size 1/2 in
Product Information
- Brand Bridgeport Fittings
- MFR # 595-DCI2
- Zoro # G402595958
- UPC # 781747165954
- Country of Origin China
- Category Pump Parts
Dimensions
Trade Size | 1/2 in |
Details
Item | Cable Connector |
Material | Zinc |
For Use With | Flexible Conduit |
Color | Silver |
Box Connection | 1/2 in NPT |
Standards | NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419 |
Connector Style | Straight |
Cable Clamping Method | Snap-In |
Insulated | Yes |
Description
Cable Connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Zinc, Insulated Yes, Silver, For Use With Flexible Conduit, NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419, Connector Style Straight, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Chemical Injector 2.1 (0203002020)
- CRYSTAL BLUE Biological Muck Reducer (00114)
- ARO Plate (92752)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 2 10 P (WMT2-A-C-07-10)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (596-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (595-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- DIVERSIFIED ETN Series Solid-State Flasher (ETN-120H-FT75)
- FINISH THOMPSON Diffuser Cover, PVDF, White (110080-2)
- SUNDSTRAND O-Ring Repair Kit (RKORP322UA)
- ASPEN Maxi Lime Pump Ki 230 V No Duct (83835)
- Bridgeport Fittings Pump Parts