Shop All Pump Parts
Bridgeport Fittings
Cable Connector, 1/2" NPT, Zinc, Silver
Mfr # 595-DC2
Zoro # G702595924
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With Flexible Conduit
- Standards CSA File Number: A-A-50552Federal Specification Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419
- Connector Style Straight
- Cable Clamping Method Snap-In
Product Information
- Brand Bridgeport Fittings
- MFR # 595-DC2
- Zoro # G702595924
- UPC # 781747155955
- Country of Origin China
- Category Pump Parts
Dimensions
Trade Size | 1/2 in |
Details
Item | Cable Connector |
Material | Zinc |
For Use With | Flexible Conduit |
Standards | CSA File Number: A-A-50552Federal Specification Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419 |
Connector Style | Straight |
Cable Clamping Method | Snap-In |
Box Connection | 1/2 in NPT |
Color | Silver |
Insulated | No |
Description
Cable Connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Zinc, Insulated No, Silver, For Use With Flexible Conduit, CSA File Number: A-A-50552Federal Specification Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419, Connector Style Straight, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (30SGMWENO)
- WAYNE WATER SYSTEMS Wayne® CDU980E 3/4 HP Stainless Steel Sump Pump (58321-WYN3)
- DAYTON Utility Pump, 1/2 HP, 115V, 6.5A, 1 in. (3YU60)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 230 Gal. (1280000N95005)
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (596-DC2)
- DAYTON AC Motor, 1 Ph., 1492 Watts (PPT20013G)
- BLUE DEF Hose Reel, 1" dia., 23" L x 22" W x 7" H (DEFHR25)
- YAMADA KIT FOR NDP-5FPT (K5-PT)
- DAYTON Drive Shaft Assembly (PPTCOL06G)
- ARO Diaphragm, Hytrel (96533-C)
- Bridgeport Fittings Pump Parts