Shop All Pump Parts
Bridgeport Fittings
Cable Connector, 1/2" NPT, Zinc, Gray
Mfr # 596-DC2C
Zoro # G502595926
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With Flexible Conduit
- Connector Style Straight
- Cable Clamping Method Snap-In
- Insulated No
Product Information
- Brand Bridgeport Fittings
- MFR # 596-DC2C
- Zoro # G502595926
- UPC # 78174714596
- Country of Origin United States
- Category Pump Parts
Dimensions
Trade Size | 1/2 in |
Details
Item | Cable Connector |
Material | Zinc |
For Use With | Flexible Conduit |
Connector Style | Straight |
Cable Clamping Method | Snap-In |
Insulated | No |
Standards | CSA File Number: C22.2 18.3-04 Federal Specification Number: A-A-50552 NEMA Standard: FB-1UL Standard: UL-514BUNSPSC: 39121419ETL File Number: ETL 100511099CRT-001 |
Box Connection | 1/2 in NPT |
Color | Gray |
Description
Cable Connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Zinc, Insulated No, Gray, For Use With Flexible Conduit, CSA File Number: C22.2 18.3-04 Federal Specification Number: A-A-50552 NEMA Standard: FB-1UL Standard: UL-514BUNSPSC: 39121419ETL File Number: ETL 100511099CRT-001, Connector Style Straight, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, Parts Washer (502020)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- PULSAFEEDER Strainer Assembly (J60728)
- ZOELLER Cover 2V2D, 14 ga., 18 in. (17-0276)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (596-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (595-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- TACO Cartridge, For 2KGX8 (0010-034RP)
- SJE-RHOMBUS Simulator, 4-20mA (1039199)
- SHURFLO Pump Valve Kit (94-232-05)
- DAYTON Shim-.030In, PR, PK2 (PP60362G)
- Bridgeport Fittings Pump Parts