Shop All Pump Parts
Bridgeport Fittings
Cable Connector, 1/2" NPT, Zinc, Gray
Mfr # 595-DC2C
Zoro # G002595815
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With Flexible Conduit
- Standards CSA File Number: A-A-50552Federal Specification Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419
- Box Connection 1/2 in NPT
- Connector Style Straight
Product Information
- Brand Bridgeport Fittings
- MFR # 595-DC2C
- Zoro # G002595815
- UPC # 78174714595
- Country of Origin United States
- Category Pump Parts
Dimensions
Trade Size | 1/2 in |
Details
Item | Cable Connector |
Material | Zinc |
For Use With | Flexible Conduit |
Standards | CSA File Number: A-A-50552Federal Specification Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419 |
Box Connection | 1/2 in NPT |
Connector Style | Straight |
Color | Gray |
Cable Clamping Method | Snap-In |
Insulated | No |
Description
Cable Connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Zinc, Insulated No, Gray, For Use With Flexible Conduit, CSA File Number: A-A-50552Federal Specification Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419, Connector Style Straight, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Fountain, 1-1/2 HP, 230V (5RGV6)
- FLOWLINE Ultrasonic Level Transmitter, 18.0 Ft (LU81-5101)
- FLUX Rebuild Kit for F416 Air Motor (24-ZORO0301)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 200 Cfh95 LM Air (RMB-54D-SSV)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (596-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (595-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- DRESSER Stainless Disc Holder Guide, 4845401 (4845401)
- DAYTON Impeller Assembly (PP5541161G)
- ARO Center Flange Kit, Pump Ports 1 in. (67341-C10N)
- Bridgeport Fittings Pump Parts