Shop All Ground Rods & Clamps
Bridgeport Fittings
Bonding Connector/Coupling, Enclosure
Mfr # MCC-100
Zoro # G602594782
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Material Brass
- Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613
- Grounding Wires Connected To Enclosures
- For Maximum Ground Conductor Wire Size 250 MCM
Product Information
- Brand Bridgeport Fittings
- MFR # MCC-100
- Zoro # G602594782
- UPC # 78174702342
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
For Maximum Ground Conductor Wire Size | 250 MCM |
For Minimum Ground Conductor Wire Size | 1/0 AWG |
Dimensions A | 1.13 |
Trade Size | 1" |
Dimensions B | 1.88 |
Dimensions D | 0.62 |
Dimensions C | 0.56 |
Details
Item | Equipment Bonding Connector/Coupling, Brass |
Type - Grounding Connector | Mechanical |
Material | Brass |
Standards | NEMA Standard: FB-1, UL-467, UNSPSC: 39121613 |
Grounding Wires Connected To | Enclosures |
For Use With | Enclosures |
Primary Materials | Brass |
UL Standard | UL-467 |
NEMA Standard | FB-1 |
Description
Equipment Bonding Connector/Coupling, Brass, Material Brass, For Maximum Ground Conductor Wire Size 250 MCM, For Minimum Ground Conductor Wire Size 1/0 AWG, For Use With Enclosures, Grounding Wires Connected To Enclosures, Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133365)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 32" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT273)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- MADISON ELECTRIC 1/2 In. Zinc Die Cast Grounding Inline Bonding Bridge (MEIBB)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-10-EC)
- Bridgeport Fittings Ground Rods & Clamps