Shop All Ground Rods & Clamps
Bridgeport Fittings
Bonding Connector/Coupling, Enclosure
Mfr # MCC-075
Zoro # G402594753
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Material Brass
- Grounding Wires Connected To Enclosures
- Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613
- For Use With Enclosures
Product Information
- Brand Bridgeport Fittings
- MFR # MCC-075
- Zoro # G402594753
- UPC # 78174702341
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
For Maximum Ground Conductor Wire Size | 2 AWG |
For Minimum Ground Conductor Wire Size | 4 AWG |
Dimensions A | 0.56 |
Dimensions C | 0.56 |
Trade Size | 3/4" |
Dimensions D | 0.48 |
Dimensions B | 1.25 |
Details
Item | Equipment Bonding Connector/Coupling, Brass |
Type - Grounding Connector | Mechanical |
Material | Brass |
Grounding Wires Connected To | Enclosures |
Standards | NEMA Standard: FB-1, UL-467, UNSPSC: 39121613 |
For Use With | Enclosures |
Finish | Plain |
UL Standard | UL-467 |
NEMA Standard | FB-1 |
Primary Materials | Brass-Body, Stainless Steel 3/16 Allen Hex Screw, 3/4" Steel Locknut |
Description
Equipment Bonding Connector/Coupling, Brass, Material Brass, For Maximum Ground Conductor Wire Size 2 AWG, For Minimum Ground Conductor Wire Size 4 AWG, For Use With Enclosures, Grounding Wires Connected To Enclosures, Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 120V, 9.5A, Plug In (TN111RM40)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- LEVITON Electronic 24-Hour Programmable Timer (VPT24-1PZ)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904BU)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- Bridgeport Fittings Ground Rods & Clamps