Shop All Ground Rods & Clamps
Bridgeport Fittings
Bonding Connector/Coupling, Enclosure
Mfr # MCC-050
Zoro # G902594765
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Material Brass
- Grounding Wires Connected To Enclosures
- Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613
- Finish Plain
Product Information
- Brand Bridgeport Fittings
- MFR # MCC-050
- Zoro # G902594765
- UPC # 78174702340
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
For Maximum Ground Conductor Wire Size | 2 AWG |
For Minimum Ground Conductor Wire Size | 8 AWG |
Dimensions A | 0.44 |
Dimensions D | 0.33 |
Dimensions C | 0.56 |
Trade Size | 1/2" |
Dimensions B | 1.12 |
Details
Item | Equipment Bonding Connector/Coupling, Brass |
Type - Grounding Connector | Mechanical |
Material | Brass |
Grounding Wires Connected To | Enclosures |
Standards | NEMA Standard: FB-1, UL-467, UNSPSC: 39121613 |
Finish | Plain |
For Use With | Enclosures |
NEMA Standard | FB-1 |
Primary Materials | Brass-Body, Stainless Steel 5/32 Recessed Allen Hex Screw, 1/2" Steel Locknut |
UL Standard | UL-467 |
Description
Equipment Bonding Connector/Coupling, Brass, Material Brass, For Maximum Ground Conductor Wire Size 2 AWG, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Enclosures, Grounding Wires Connected To Enclosures, Standards NEMA Standard: FB-1, UL-467, UNSPSC: 39121613, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- HEIL QUAKER DualPressureSwitch (1192928)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1302B)
- BRIDGEPORT FITTINGS Copper Clamps, 0.27"Hole Dia, 18"Overall L (BJ-100)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- Bridgeport Fittings Ground Rods & Clamps