Shop All Coffee Makers
This Product is Discontinued
Brentwood Appliances
White Drip 12 Cup Coffee Maker (Discontinued)
Mfr # TS218W
Zoro # G4727234
This Product is Discontinued
Key Features
- Type Drip
- Capacity 12 Cup
- Material Plastic/Glass
- Color White
- Width (In.) 9-1/4"
Product Information
- Brand Brentwood Appliances
- MFR # TS218W
- Zoro # G4727234
- UPC # 857749002020
- Country of Origin China
- Category Coffee Makers
Dimensions
Width (In.) | 9-1/4" |
Height (In.) | 12-1/4" |
Length (In.) | 8" |
Details
Item | Coffee Maker |
Type | Drip |
Capacity | 12 Cup |
Material | Plastic/Glass |
Color | White |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.