Shop All Coffee Makers
This Product is Discontinued
Brentwood Appliances
Red Single Serve Coffee Maker (Discontinued)
Mfr # TS112R
Zoro # G4727444
This Product is Discontinued
Key Features
- Type Single Serve
- Material Plastic
- Color Red
- Width (In.) 6-1/2"
- Height (In.) 9"
Product Information
- Brand Brentwood Appliances
- MFR # TS112R
- Zoro # G4727444
- UPC # 181225100642
- Country of Origin China
- Category Coffee Makers
Dimensions
Width (In.) | 6-1/2" |
Height (In.) | 9" |
Length (In.) | 8-1/2" |
Details
Item | Coffee Maker |
Type | Single Serve |
Material | Plastic |
Color | Red |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.