Shop All Food Processors
This Product is Discontinued
Brentwood Appliances
Food Processor (Discontinued)
Mfr # FP581
Zoro # G4726489
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 8
- Special Features Non-slip Feet, Dishwasher Safe Component, BPA Free
- Height 17"
- Standards cETL
- Color Brushed Stainless Steel
Product Information
- Brand Brentwood Appliances
- MFR # FP581
- Zoro # G4726489
- UPC # 812330023037
- Country of Origin China
- Category Food Processors
Dimensions
Height | 17" |
Width | 8.5" |
Overall Length | 11" |
Details
Item | Food Processor |
Capacity | 8 |
Special Features | Non-slip Feet, Dishwasher Safe Component, BPA Free |
Standards | cETL |
Color | Brushed Stainless Steel |
Features | Pulse Speed Control |
Power Consumption | 600W |
Variable Speed | Yes |
Functions | Shred, Chop, Mix, Puree, Slice |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.