Shop All Coffee Makers
Brentwood Appliances
Electric Moka Pot 10oz. Espresso Machine
Mfr # TS-118BK
Zoro # G0256208
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Plumbing Required No
- Length (In.) 7-3/4"
- Width (In.) 5-3/4"
- Height (In.) 9"
Product Information
- Brand Brentwood Appliances
- MFR # TS-118BK
- Zoro # G0256208
- UPC # 812330021309
- Country of Origin China
- Category Coffee Makers
Dimensions
Length (In.) | 7-3/4" |
Width (In.) | 5-3/4" |
Height (In.) | 9" |
Details
Item | Espresso Machine |
Color | Black |
Plumbing Required | No |
Description
Use the Brentwood Appliances' TS-118BK 6-Cup Electric Moka Pot Espresso Machine to make classic Italian espresso coffee. Brew 3 to 6 servings of delicious espresso coffee in just minutes thanks to the powerful 550 watt power base. The power base is also detachable and features 360deg swivel technology so you can place the pot in any direction. The large, ergonomic handle and convenient spout make serving easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Tub, 15 gal., Silver (3ANT2)
- JACKSON Stand Pipe Stopper (05700-121-35-54)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32200-164)
- LIFETIME Pasta Fork Nylon Black (5211657)
- BUNN BREWER, COFFEE, 1-POT (BUNVPR)
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (VPS)
- COFFEE PRO BREWER, 80 CUP, S/STEEL (CFPCP80)
- PREMIUM LEVELLA 10-Cup Easy Brew Coffee Maker (PCM512B)
- NEWCO COFFEE Stainless Steel Automatic Electric 4 gal. Coffee Brewer (FC-AP)
- GREEN MOUNTAIN BREWER, K-2500¬ Single-Serve (GMT7952)
- NINJA COFE MKR PRGRM BLACK 12CUP (CE251)
- Brentwood Appliances Coffee Makers